ETN HFD2200L Series C, F-frame Mold

Item #: 1108222

Cat #: HFD2200L

UPC: 786679283349

$ 7952.41 EA
Company wide:
0 in stock

Overview

C-H HFD2200L SERIES C F-FRAME
Also known as: 786679283349, HFD2200L, CUTHFD2200L

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Interrupt Rating AC: 65 kA
Amps: 200
Volts DC: 250
Volts AC: 600
Mounting: Panel
Poles: 2
Interrupt Rating AC: 65 kA