ETN HFD2110L Series C, F-frame Mold

Item #: 1108209

Cat #: HFD2110L

UPC: 786679283424

$ 7123.22 EA
Company wide:
0 in stock

Overview

C-H HFD2110L SERIES C F-FRAME
Also known as: 786679283424, HFD2110L, CUTHFD2110L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 110
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 110
Interrupt Rating AC: 65 kA