ETN HFD2110 Series C, F-frame Molde

Item #: 1108207

Cat #: HFD2110

UPC: 786679175590

$ 3879.27 EA
Company wide:
0 in stock

Overview

C-H HFD2110 SERIES C F-FRAME
Also known as: 786679175590, HFD2110, CUTHFD2110

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 110
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 110
Interrupt Rating AC: 65 kA