ETN HFD2030L Series C, F-frame Mold

Item #: 1108173

Cat #: HFD2030L

UPC: 786679175576

$ 2620.45 EA
Company wide:
0 in stock

Overview

C-H HFD2030L SERIES C F-FRAME
Also known as: 786679175576, HFD2030L, CUTHFD2030L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 30
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 30
Interrupt Rating AC: 65 kA