18 mm Barrel Inductive Prox Sensor

Item #: 1108146

Cat #: 872C-NH12BN18-D4

UPC: 887172864698

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 872C-NH12BN18-D4 18 MM BA

Overview

ALB 872C-NH12BN18-D4 18 MM BA
Also known as: 887172864698, 872C-NH12BN18-D4, ALB872CNH12BN18D4

Specifications

Customer Reviews

No reviews for this product
(0)