ETN HFD2015L Series C, F-frame Mold

Item #: 1108140

Cat #: HFD2015L

UPC: 786679850503

$ 2620.45 EA
Company wide:
0 in stock

Overview

C-H HFD2015L SERIES C F-FRAME
Also known as: 786679850503, HFD2015L, CUTHFD2015L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 15
Interrupt Rating AC: 65 kA