HFD 1P 35A

Item #: 1108111

Cat #: HFD1035

UPC: 786679175293

$ 589.21 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 35 A, 347 Vac, 125 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 35 A, 347 Vac, 125 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679175293, HFD1035, CUTHFD1035

Specifications

Mounting: Panel
Amps: 35
Volts AC: 277
Volts DC: 125
Poles: 1
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 35
Volts DC: 125
Interrupt Rating AC: 65 kA