HFD 1P 20A

Item #: 1108100

Cat #: HFD1020L

UPC: 786679398241

$ 1076.28 EA
Company wide:
0 in stock

Overview

CUT HFD1020L HFD 1P 20A
Also known as: 786679398241, HFD1020L, CUTHFD1020L

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Poles: 1
Volts AC: 277
Amps: 20
Interrupt Rating AC: 65 kA