Breaker, 20A, 1P, 277VAC, 125VDC, 65 kAIC, Type HFD

Item #: 1108097

Cat #: HFD1020BP10

UPC: 786679048283

$ 1076.28 EA
Company wide:
0 in stock
20 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

20 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786679048283, HFD1020BP10, CUTHFD1020BP10

Specifications

No Specifications Available