Breaker, 15A, 1P, 277VAC, 125VDC, 65 kAIC, Type HFD

Item #: 1108093

Cat #: HFD1015BP10

UPC: 786679048290

$ 932.87 EA
Company wide:
0 in stock
15 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

15 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786679048290, HFD1015BP10, CUTHFD1015BP10

Specifications

No Specifications Available