RH-33B1-C25W Radiant Heater, 240V/2500W

Item #: 1107646

Cat #: RH-33B1-C25W

UPC: 093319324127

Company wide:
0 in stock
Documents & Guides
The RH Series Radiant Heater, Single Lamp, 240V, 2500 Watts, 8530 BTUH, 10.42 Amps

Overview

The RH Series Radiant Heater, Single Lamp, 240V, 2500 Watts, 8530 BTUH, 10.42 Amps

RH Series radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Commonly used for indoor and outdoor application such as restaurant patios, parking garages, work stations, valet waiting areas, vestibules and airport/hospital entrances. RH series heaters are Ideal for any application requiring total or supplemental (spot) heating in commercial and industrial areas. Instantaneous Heat-up & Cool-down. Heats Objects Not the Surrounding Air. Black powder-coat Steel Housing. Optional stainless steel housing. 0° to 45° adjustable brackets included. Anodized aluminum reflectors. Coiled tungsten filament quartz tube. Glare reducing ruby quartz option. Rated for indoor & outdoor applications. Proudly Made in the USA.

Also known as: 093319324127, RH-33B1-C25W, KNGRH33B1C25W

Specifications

Volts AC: 240
Wattage: 2500
Volts AC: 240
Wattage: 2500