This product has been discontinued.
This product may not be available in all locations.

Pre-Assembled Control Tower Stack Light, Size: 70mm, 10cm Pole Mount
Item #: 1107560
Cat #: 855TP-B24D3D5D4
UPC: 662072814611
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Pre-Assembled Control Tower Stack Light, 10cm Pole Mount, 24 Volt AC/DC, Black Cap/Housing, Type: Steady Incandescent, Color: Green/Amber/Red, 855T Series.
Overview
Pre-Assembled Control Tower Stack Light, 10cm Pole Mount, 24 Volt AC/DC, Black Cap/Housing, Type: Steady Incandescent, Color: Green/Amber/Red, 855T Series.
Also known as: 662072814611, 855TP-B24D3D5D4, ALB855TPB24D3D5D4
Specifications
| Volts DC: | 24 |
| Volts AC: | 24 |
| Size: | 70 mm |
| Volts DC: | 24 |
| Size: | 70 mm |
| Volts AC: | 24 |