A-B 855EP-B10Y3Y5Y4 10cm Pole Mount

Item #: 1107330

Cat #: 855EP-B10Y3Y5Y4

UPC: 781180676215

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 855EP-B10Y3Y5Y4 10CM POLE

Overview

ALB 855EP-B10Y3Y5Y4 10CM POLE
Also known as: 781180676215, 855EP-B10Y3Y5Y4, ALB855EPB10Y3Y5Y4

Specifications

Mounting: Pole
Volts AC: 120
Size: 50 mm
Mounting: Pole
Size: 50 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)