This product may not be available in all locations.

Control Tower Stack Light, Size: 50mm, 1/2" NPT Surface Mount
Item #: 1107279
Cat #: 855EC-B24L8L4P1
UPC: 662074895380
Call for price
Company wide:
0
in stock
Documents & Guides
Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Flashing LED, Color: Red/Yellow, Includes Single Circuit/Single Tone Piezo Style Sound Module, 855E Series.
Overview
Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Flashing LED, Color: Red/Yellow, Includes Single Circuit/Single Tone Piezo Style Sound Module, 855E Series.
Also known as: 662074895380, 855EC-B24L8L4P1, ALB855ECB24L8L4P1
Specifications
| Color: | Red, Yellow |
| Volts DC: | 24 |
| Mounting: | Surface |
| Volts AC: | 24 |
| Type: | Sound Module |
| Size: | 50 mm |
| Color: | Red, Yellow |
| Mounting: | Surface |
| Type: | Sound Module |
| Volts DC: | 24 |
| Volts AC: | 24 |
| Size: | 50 mm |