M18 Fuel Blower Kit

Item #: 1106983

Cat #: 2724-21HD

UPC: 045242506019

Company wide:
0 in stock
Documents & Guides
M18 Fuel Blower, Power to Clear From 15 Ft., Maximum Air Speed: 120 MPH, High/Low Speed Settings, Includes: (1) M18 FUEL™ Blower (2724-20), (1) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880) & (1) M18™ & M12™ Rapid Charger (48-59-1808)

Overview

M18 Fuel Blower, Power to Clear From 15 Ft., Maximum Air Speed: 120 MPH, High/Low Speed Settings, Includes: (1) M18 FUEL™ Blower (2724-20), (1) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880) & (1) M18™ & M12™ Rapid Charger (48-59-1808)

The MILWAUKEE® M18 FUEL™ Blower has the power to clear from 15 ft, gets to full throttle in under 1 second, and is up to 4 lbs lighter than competitors. Designed to meet landscape maintenance professional needs, the POWERSTATE™ Brushless Motor and M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery deliver 450 CFM and 120 MPH output. The blower features a variable speed trigger and high/low speed settings for increased control. The high setting is for the most demanding applications and low is optimized for clearing debris from flower beds without moving mulch. The lock on button allows the blower to be locked on to full throttle, so the operating hand can be relaxed reducing fatigue. The M18 FUEL™ Blower is fully compatible with 200+ solutions on the M18™ system.

Also known as: 045242506019, 2724-21HD, MIL272421HD

Features & Benefits

  • Power to Clear From 15'
  • Full Throttle In Under 1 Second
  • Up to 4 lbs. Lighter
  • POWERSTATE™ Brushless Motor: Delivers more power under load and longer motor life
  • REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery: Delivers unmatched run-time, power, and longer life
  • Maximum Air Volume: 450 CFM
  • Maximum Air Speed: 120 MPH
  • Lock On Button: Yes

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery