M18 FUEL™ Blower (Tool Only)

Item #: 1106909

Cat #: 2724-20

UPC: 045242505999

Company wide:
0 in stock
Documents & Guides
M18 Fuel Blower, Power to Clear From 15 Ft., Maximum Air Speed: 120 MPH, High/Low Speed Settings

Overview

M18 Fuel Blower, Power to Clear From 15 Ft., Maximum Air Speed: 120 MPH, High/Low Speed Settings

The M18 FUEL™ blower has the power to clear from 15 ft, gets to full throttle in under 1 second, and is up to 4 lbs lighter than competitors. Designed to meet landscape maintenance professional needs, the POWERSTATE™ brushless motor and REDLITHIUM™ HIGH DEMAND™ 9.0 battery (sold separately) deliver 450 CFM and 120 mph output. The blower features a variable speed trigger and high/low speed settings for increased control. The high setting is for the most demanding applications and low is optimized for clearing debris from flower beds without moving mulch. The lock on button allows the blower to be locked on to full throttle, so the operating hand can be relaxed reducing fatigue. The M18 FUEL™ blower is fully compatible with 150+ solutions on the M18™ system.

Also known as: 045242505999, 2724-20, MIL272420

Features & Benefits

  • Power to clear from 15 Ft.
  • Full throttle in under 1 second
  • Up to 4 lbs. lighter
  • POWERSTATE™ Brushless motor: delivers more power under load and longer motor life
  • REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ HIGH DEMAND™ 9.0 battery: delivers unmatched run-time, power, and longer life (sold separately)
  • Maximum air volume: 450 CFM
  • Maximum air speed: 120 mph
  • Lock on button: yes

Specifications

Volts DC: 18
Volts DC: 18