800T 3 Pos Mushroom Push-Pull Device, Green, Transformer Type, 1 NC

Item #: 1106899
Cat #: 800T-FXNPH16GA7
UPC: 662468247276
Call for price
Company wide:
0 in stock
Documents & Guides
800T 3 Pos Mushroom Push-Pull Device, Green, Transformer Type, 1 NCLB 1 NC, LED, Push-Pull

Overview

800T 3 Pos Mushroom Push-Pull Device, Green, Transformer Type, 1 NCLB 1 NC, LED, Push-Pull
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXNPH16GA7 from Rockwell Automation® is a 120 V AC 50/60 Hz, green, three-position maintained in, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. And it is push-pull and transformer type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468247276, 800T-FXNPH16GA7, ALB800TFXNPH16GA7

Specifications

Poles: 2
Type: Miniature, Ground Fault , Breaker
Volts AC: 120
Phase: 1
Mounting: Plug
Family / Style: 800T
Amps: 50
Interrupt Rating AC: 10 kA
Interrupt Rating DC: 10kA
Poles: 2
Volts AC: 120
Mounting: Plug
Amps: 50
Interrupt Rating DC: 10kA
Type: Miniature, Ground Fault , Breaker
Phase: 1
Family / Style: 800T
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)