ALB 800T-2JRH5KB7AX 30MM SELE

Item #: 1106762

Cat #: 800T-2JRH5KB7AX

UPC: 885630260099

Call for price
Company wide:
0 in stock
Documents & Guides
30.5mm Type 4/13 Sel. Switch-Illum., 3 Pos., Full Voltage, 12-130V AC/DC, Red, Std. Knob Spring Rtn fr/ Right

Overview

30.5mm Type 4/13 Sel. Switch-Illum., 3 Pos., Full Voltage, 12-130V AC/DC, Red, Std. Knob Spring Rtn fr/ Right
Also known as: 885630260099, 800T-2JRH5KB7AX, ALB800T2JRH5KB7AX

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches