ALB 800T-2HRH4KL8AX 30MM SELE

Item #: 1106703

Cat #: 800T-2HRH4KL8AX

UPC: 885630863061

Call for price
Company wide:
0 in stock
30.5mm Type 4/13 Sel. Switch-Illum., 2 Pos., Full Voltage, 12-130V AC/DC, Red, Std. Knob Spring Rtn fr/ Left, KL8 Spring Return Cam, 1 NO-1 NC

Overview

30.5mm Type 4/13 Sel. Switch-Illum., 2 Pos., Full Voltage, 12-130V AC/DC, Red, Std. Knob Spring Rtn fr/ Left, KL8 Spring Return Cam, 1 NO-1 NC
Also known as: 885630863061, 800T-2HRH4KL8AX, ALB800T2HRH4KL8AX

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches

Customer Reviews

No reviews for this product
(0)