Breaker, 50A, 2P, 120/240V, 10 kAIC, Type BR Ground Fault

Item #: 1106670

Cat #: GFTCB250CS

UPC: 786680148712

$ 688.34 EA
Company wide:
3 in stock
Documents & Guides
50 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

50 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Plug-on Ground Fault Circuit Breakers, Type GFTCB. Single-pole GFTCBs are designed for use in two wire, 120 Volt AC circuits. Two-pole GFTCBs are designed for use in three wire, 120/240 Volt AC circuits, 120 Volt AC multiwire circuits employing common, neutral and two-wire, 240 Volt AC circuits obtained from a 120/240 Volt AC source. **Clam Shell Packaging**

Also known as: 786680148712, GFTCB250CS, CUTGFTCB250CS

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating DC: 10 kA
Poles: 2
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 50