GD 3P 15A W/ST 120VAC

Item #: 1106130

Cat #: GD3015S1

UPC: 786679105429

$ 2915.62 EA
Company wide:
0 in stock

Overview

CUT GD3015S1 GD 3P 15A W/ST 120VAC
Also known as: 786679105429, GD3015S1, CUTGD3015S1

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 15
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA