Push Button, 22.5mm, Square, Flush, Illuminated, LED, Clear, 24V AC/DC

Item #: 1105781

Cat #: 800MB-CQAL24CAK

UPC: 662468297868

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 22.5 mm, Square, Flush, Illuminated, LED, Clear, 24 Volt AC/DC, 1 Normally Open 1 Normally Closed, Contact, Large Screws

Overview

Push Button, 22.5 mm, Square, Flush, Illuminated, LED, Clear, 24 Volt AC/DC, 1 Normally Open 1 Normally Closed, Contact, Large Screws
Also known as: 662468297868, 800MB-CQAL24CAK, ALB800MBCQAL24CAK

Specifications

Color: Clear
Mounting: Panel
Poles: 2
Volts DC: 24
Amps: 10
Type: Illuminated, Square, Pushbutton
Volts AC: 24
Size: 22.500 mm
Color: Clear
Poles: 2
Amps: 10
Volts AC: 24
Mounting: Panel
Volts DC: 24
Type: Illuminated, Square, Pushbutton
Size: 22.500 mm