TYPE 7&9 SELECTOR SWITCH 800H PB

Item #: 1105645

Cat #: 800H-JP4KB7AAXX

UPC: 662073518914

Call for price
Company wide:
0 in stock
Documents & Guides
TYPE 7&9 SELECTOR SWITCH 800H PB

Overview

TYPE 7&9 SELECTOR SWITCH 800H PB
Also known as: 662073518914, 800H-JP4KB7AAXX, ALB800HJP4KB7AAXX

Specifications

Depth: 4 in
Type: Screw Cover, Hinged Cover
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Standards: Build America Buy America Compliant
Depth: 4 in
Mounting: Surface
Material: Fiberglass
Width: 6 in
Standards: Build America Buy America Compliant
Type: Screw Cover, Hinged Cover
Color: Gray
Height: 6 in
IP/NEMA Rating: NEMA 4X