ETN FW3080VL Series C, F-frame Mold

Item #: 1105621

Cat #: FW3080VL

UPC: 786685397207

$ 2804.89 EA
Company wide:
0 in stock
Documents & Guides
C-H FW3080VL SERIES C F-FRAME

Overview

C-H FW3080VL SERIES C F-FRAME
Also known as: 786685397207, FW3080VL, CUTFW3080VL

Specifications

Material: Nickel
Diameter: 5.750 in
Height: 5.750 in
Depth: 5.750 in
Width: 5.750 in
Material: Nickel
Height: 5.750 in
Width: 5.750 in
Diameter: 5.750 in
Depth: 5.750 in