Selector Switch, 3-Position, Maintained, KB7 Cam, Knob

Item #: 1105614

Cat #: 800H-JP2KB7AXXX

UPC: 781180234682

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, Hazardous Location, KB7 Cam, 1 Normally Open/Normally Closed, Contact, 30 mm

Overview

Selector Switch, 3 Position, Maintained, Black Knob, White Insert, Hazardous Location, KB7 Cam, 1 Normally Open/Normally Closed, Contact, 30 mm
Also known as: 781180234682, 800H-JP2KB7AXXX, ALB800HJP2KB7AXXX

Specifications

Size: 30 mm
Type: 2 Position, KB7 Cam, Selector Switch
Color: Black/White
Standards: Build America Buy America Compliant
Size: 30 mm
Color: Black/White
Type: 2 Position, KB7 Cam, Selector Switch
Standards: Build America Buy America Compliant