A-B 800H-FRXTP16BA1 30mm Push-Pull

Item #: 1105409

Cat #: 800H-FRXTP16BA1

UPC: 662073969341

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800H-FRXTP16BA1 30MM PUSH

Overview

ALB 800H-FRXTP16BA1 30MM PUSH
Also known as: 662073969341, 800H-FRXTP16BA1, ALB800HFRXTP16BA1

Specifications

Type: Pushbutton
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)