Push Button, 3 Position, Green Mushroom Head, Illuminated, 120VAC

Item #: 1105331

Cat #: 800H-FRXMQ10GA7

UPC: 662073954477

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 3 Position, Momentary/Maintained/Maintained, Green Mushroom Head, Illuminated, 120 Volt AC, Incandescent, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, 30 mm, Type 4/4X/13

Overview

Push Button, 3 Position, Momentary/Maintained/Maintained, Green Mushroom Head, Illuminated, 120 Volt AC, Incandescent, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, 30 mm, Type 4/4X/13
Also known as: 662073954477, 800H-FRXMQ10GA7, ALB800HFRXMQ10GA7

Specifications

Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: Mushroom Head, Pushbutton, Push Pull
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Amps: 10
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Type: Mushroom Head, Pushbutton, Push Pull
Standards: Build America Buy America Compliant