PUSH-PULL 40MM

Item #: 1105183

Cat #: 800FP-MP44PX11S

UPC: 781180617089

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800FP-MP44PX11S PUSH-PULL 40MM

Overview

AB 800FP-MP44PX11S PUSH-PULL 40MM
Also known as: 781180617089, 800FP-MP44PX11S, ALB800FPMP44PX11S

Specifications

Family / Style: 800F
Type: Assembled Round Pushbutton
Family / Style: 800F
Type: Assembled Round Pushbutton