This product may not be available in all locations.

Relay, Safety, Control, 4P, 3NO/1NC, 24VDC, DIN Rail Mount
Item #: 1104925
Cat #: 700S-DCP310DZ24
UPC: 662074764877
Call for price
Company wide:
0
in stock
Documents & Guides
Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 4 Pole, 3 Normally Open, 1 Normally Closed Contacts, Open DIN Rail Mount
Overview
Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 4 Pole, 3 Normally Open, 1 Normally Closed Contacts, Open DIN Rail Mount
Also known as: 662074764877, 700S-DCP310DZ24, ALB700SDCP310DZ24
Specifications
| Volts DC Control: | 24 |
| Color: | Red |
| Type: | Control, Safety, Relay |
| Amps: | 10 |
| Mounting: | DIN Rail |
| Poles: | 4 |
| Volts DC Control: | 24 |
| Type: | Control, Safety, Relay |
| Mounting: | DIN Rail |
| Color: | Red |
| Amps: | 10 |
| Poles: | 4 |