Relay, Safety, Control, 4P, 2NO/2NC, 24VDC, DIN Rail Mount

Item #: 1104922

Cat #: 700S-DCP220DZ24

UPC: 662074707782

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 4 Pole, 2 Normally Open, 2 Normally Closed Contacts, Open DIN Rail Mount

Overview

Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 4 Pole, 2 Normally Open, 2 Normally Closed Contacts, Open DIN Rail Mount
Also known as: 662074707782, 700S-DCP220DZ24, ALB700SDCP220DZ24

Specifications

Volts DC Control: 24
Color: Red
Type: Control, Safety, Relay
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts DC Control: 24
Type: Control, Safety, Relay
Mounting: DIN Rail
Color: Red
Amps: 10
Poles: 4