Safety Control Relay, 10A, Open, DIN Rail Mount, 12P, 10NO/2NC, 24VDC

Item #: 1104920

Cat #: 700S-DCP1020Z24

UPC: 611320681208

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Control Relay, 10 Amp, Open Type, DIN Rail Mount, 12 Pole, 10 Normally Open, 2 Normally Closed, 24 Volt DC

Overview

Safety Control Relay, 10 Amp, Open Type, DIN Rail Mount, 12 Pole, 10 Normally Open, 2 Normally Closed, 24 Volt DC

Meet the requirements of modern safety applications. Allen-Bradley® Bulletin 700S safety control relays provide mechanically linked contacts on all poles. Catalog item 700S-DCP1020Z24 from Rockwell Automation® is a NEMA 600 V safety relay DC coil (10 NO / 2 NC, 24 V DC, open type rail mounting, safety control).

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320681208, 700S-DCP1020Z24, ALB700SDCP1020Z24

Specifications

Volts DC Control: 24
Color: Red
Type: Control, Safety, Relay
Amps: 10
Mounting: DIN Rail
Poles: 12
Volts DC Control: 24
Type: Control, Safety, Relay
Mounting: DIN Rail
Color: Red
Amps: 10
Poles: 12