ETN FIM-40/2/0.03-A FIM Residual-Cu

Item #: 1104680

Cat #: FIM-40/2/0.03-A

UPC:

Company wide:
0 in stock
Documents & Guides
Standards IEC/EN 61009 Rated operational voltage [Ue] [Ue] 230/400 V AC Mechanical Standard front dimension 45 mm Enclosure height 90 mm Mounting Permanent screw connection with FAZ Terminals top and bottom Lift terminals Terminal protection Protection against electric shock to IEC 536 Thickness of busbar material 0.8 … 2 mm

Overview

Standards IEC/EN 61009 Rated operational voltage [Ue] [Ue] 230/400 V AC Mechanical Standard front dimension 45 mm Enclosure height 90 mm Mounting Permanent screw connection with FAZ Terminals top and bottom Lift terminals Terminal protection Protection against electric shock to IEC 536 Thickness of busbar material 0.8 … 2 mm

High-quality residual current circuit-breaker/miniature circuit-breaker combination independent of grid voltage, contact position display red-green, terminal rear plug protection, tri-stable slide catch—enables removal from an existing closure assembly, comprehensive accessory product range can be retrofitted, wide range of rated fault currents, rated operational currents up to 40 A, trip types B, C, rated switching capacity 10 kA, suitable for outdoor use (on-site power and outdoor distribution board) up to -25 °C

Also known as: FIM-40/2/0.03-A, CUTFIM4020.03A

Specifications

Amps: 40
Amps: 40