GuardShield 600mm- 30mm Transceiver

Item #: 1104616

Cat #: 450L-B4HN0600YD

UPC: 887172376757

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 450L-B4HN0600YD GUARDSHIE

Overview

ALB 450L-B4HN0600YD GUARDSHIE

Leave traditional safety light curtains in the dark. Allen-Bradley® Bulletin 450L GuardShield™ curtains allow each transceiver to act as a transmitter or receiver via an innovative plug-in module. The 450L-B line is a robust, basic model with on/off functionality. Catalog item 450L-B4HN0600YD from Rockwell Automation® is a 450L-B GuardShield standard safety light curtain. It has 30 mm hand resolution and a protective height of 600 mm. XGK

Allen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.

Also known as: 887172376757, 450L-B4HN0600YD, ALB450LB4HN0600YD

Specifications

Type: Transceiver
Type: Transceiver