GuardShield 450mm- 14mm Transceiver

Item #: 1104594

Cat #: 450L-B4FN0450YD

UPC: 887172376894

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 450L-B4FN0450YD GUARDSHIE

Overview

ALB 450L-B4FN0450YD GUARDSHIE

Leave traditional safety light curtains in the dark. Allen-Bradley® Bulletin 450L GuardShield™ curtains allow each transceiver to act as a transmitter or receiver via an innovative plug-in module. The 450L-B line is a robust, basic model with on/off functionality. Catalog item 450L-B4FN0450YD from Rockwell Automation® is a 450L-B GuardShield standard safety light curtain. It has 14 mm finger resolution and a protective height of 450 mm. XGK

Allen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.

Also known as: 887172376894, 450L-B4FN0450YD, ALB450LB4FN0450YD

Specifications

No Specifications Available