Operator Interface, Touch Screen, 10.4" Color, DC Power

Item #: 1104290

Cat #: 2711P-T10C22D9P

UPC: 885630844626

Call for price
Company wide:
0 in stock
Documents & Guides
Operator Interface, Touch Screen, PanelView Plus 7, Performance, Color Terminal, 10.4 Inch, Standard Communication: Ethernet and RS-232, 512 MB Nonvolatile Memory, 512 MB RAM, DC Power

Overview

Operator Interface, Touch Screen, PanelView Plus 7, Performance, Color Terminal, 10.4 Inch, Standard Communication: Ethernet and RS-232, 512 MB Nonvolatile Memory, 512 MB RAM, DC Power

Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 

Also known as: 885630844626, 2711P-T10C22D9P, ALB2711PT10C22D9P

Specifications

Size: 10.4 in
Type: Operator Interface
Size: 10.4 in
Type: Operator Interface