Connector Set, Replacement, for Dual-Axis Inverters, 55mm

Item #: 1104277
Cat #: 2198-KITCON-D032
UPC: 887172362392
Call for price
Company wide:
0 in stock
Connector Set, Replacement, for Dual-Axis Inverters, 55 mm

Overview

Connector Set, Replacement, for Dual-Axis Inverters, 55 mm
Also known as: 887172362392, 2198-KITCON-D032, ALB2198KITCOND032

Specifications

Type: Connector Kit
Size: 55 mm
Type: Connector Kit
Size: 55 mm

Customer Reviews

No reviews for this product
(0)