This product may not be available in all locations.

Capacitor Module, Kinetix, Energy Storage, 458-747VDC, 100A
Item #: 1104275
Cat #: 2198-CAPMOD-2240
UPC: 887172705977
Call for price
Company wide:
0
in stock
Documents & Guides
Capacitor Module, Kinetix, Energy Storage, 458 - 747 Volt DC, 100 Amp
Overview
Capacitor Module, Kinetix, Energy Storage, 458 - 747 Volt DC, 100 Amp
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-CAPMOD-2240 from Rockwell Automation® is a Kinetix 5500 accessory. It is a capacitor module for Kinetix 5700XGK
Also known as: 887172705977, 2198-CAPMOD-2240, ALB2198CAPMOD2240
Specifications
| Mounting: | Chassis |
| Amps: | 100 |
| Type: | Capacitor Module |
| Family / Style: | Kinetix |
| Volts DC Range: | 458 - 747 |
| Mounting: | Chassis |
| Type: | Capacitor Module |
| Volts DC Range: | 458 - 747 |
| Amps: | 100 |
| Family / Style: | Kinetix |