This product has been discontinued.
This product may not be available in all locations.

Drive, Servo, Multi-Axis Digital, 10KW, 230/480VAC, 14A
Item #: 1104269
Cat #: 2098-DSD-HV100-SE
UPC: 662453959528
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Servo Drive, Multi-Axis, Digital, 3 Phase, 10 Kilowatt, 230/480 Volt AC, 14 Amp, SERCOS
Overview
Servo Drive, Multi-Axis, Digital, 3 Phase, 10 Kilowatt, 230/480 Volt AC, 14 Amp, SERCOS
Also known as: 662453959528, 2098-DSD-HV100-SE, ALB2098DSDHV100SE
Specifications
| Phase: | 3 |
| Type: | SERCOS, Servo Drive |
| Volts AC: | 480, 230 |
| Wattage: | 10 kW |
| Amps: | 14 |
| Phase: | 3 |
| Volts AC: | 480, 230 |
| Amps: | 14 |
| Type: | SERCOS, Servo Drive |
| Wattage: | 10 kW |