Controller, Programmable, 12 Inputs, 8 Outputs, Removable Terminals

Item #: 1104133

Cat #: 2080-LC20-20AWBR

UPC: 885630807065

Call for price
Company wide:
0 in stock
Documents & Guides
Controller, Programmable, Micro 820, 12 Inputs, 8 x 120 Volt AC, 4 x 24 Volt DC, 8 Outputs, 7 Relay, 1 Analog, 0 - 10 Volt DC, 4 Analog 0 - 10 Volt Dc Input, Shared with DC Inputs, Removable Terminals

Overview

Controller, Programmable, Micro 820, 12 Inputs, 8 x 120 Volt AC, 4 x 24 Volt DC, 8 Outputs, 7 Relay, 1 Analog, 0 - 10 Volt DC, 4 Analog 0 - 10 Volt Dc Input, Shared with DC Inputs, Removable Terminals

A nano-sized footprint with flexible communications and I/O capabilities. Allen-Bradley® Bulletin 2080 Micro820® programmable logic controller systems are designed for small standalone machine control and remote automation applications. Catalog item 2080-LC20-20AWBR from Rockwell Automation® is a Micro820 20 I/O Ethernet / IP controller (RTB).

Allen-Bradley and Micro820 are trademarks of Rockwell Automation, Inc.

Also known as: 885630807065, 2080-LC20-20AWBR, ALB2080LC2020AWBR

Specifications

Type: Controller, Programmable
Mounting: Panel
Volts DC: 24
Volts AC: 120
Volts DC Range: 0 - 10
Type: Controller, Programmable
Volts DC: 24
Volts DC Range: 0 - 10
Mounting: Panel
Volts AC: 120