I/O Module, 16 Points, for PowerFlex 735/755, 24VDC, Series 22

Item #: 1104115

Cat #: 20-750-2263C-1R2T

UPC: 884951062559

Call for price
Company wide:
0 in stock
Documents & Guides
I/O Module, for PowerFlex 735/755, 2 Analog Inputs, 2 Analog Outputs, 6 Digital Inputs, 3 Digital Outputs, 1 Relay Outputs, 2 Transistor Outputs, 24 Volt DC

Overview

I/O Module, for PowerFlex 735/755, 2 Analog Inputs, 2 Analog Outputs, 6 Digital Inputs, 3 Digital Outputs, 1 Relay Outputs, 2 Transistor Outputs, 24 Volt DC

E-stop, guarding, or presence sensing function are machine safety functions that require multiple elements. The elements include a sensor or input device, a logic device, and an output device. We provide guidance for specific safety functions that are based on functional requirement, equipment selection, and Performance Level requirement.

Also known as: 884951062559, 20-750-2263C-1R2T, ALB207502263C1R2T

Specifications

Volts DC: 24
Mounting: Rack
Type: I/O Module
Standards: Build America Buy America Compliant
Volts DC: 24
Type: I/O Module
Mounting: Rack
Standards: Build America Buy America Compliant