I/O Module, 24VDC, Digital Input, 2 Transistor Outputs, 1 Relay Output

Item #: 1104113

Cat #: 20-750-1133C-1R2T

UPC: 885630697277

Call for price
Company wide:
0 in stock
Documents & Guides
I/O Module, Powerflex 750, 24 Volt DC, Digital Input, 2 Transistor Outputs, 1 Relay Output, Digital

Overview

I/O Module, Powerflex 750, 24 Volt DC, Digital Input, 2 Transistor Outputs, 1 Relay Output, Digital

PF750 24V I/O Module 1AI,1AO,3DI,1RO,2TO20-750-1133C-1R2T Kit,EIO 11 Series,Use With PowerFlex 750 Series For ATEX Atmospheres, Provides (1) 24V DC Digital Input, (2) Transistor Outputs andAnd (1) Relay Output For Use With 20-750-ATEX Card

Also known as: 885630697277, 20-750-1133C-1R2T, ALB207501133C1R2T

Specifications

Volts DC: 24
Type: I/O Module
Mounting: Drive
Standards: Build America Buy America Compliant
Volts DC: 24
Mounting: Drive
Type: I/O Module
Standards: Build America Buy America Compliant