Disconnect Switch, Non-Fused, 1200A, 3P, 600VAC, 250VDC, Open

Item #: 1104111

Cat #: 194R-NU1200-1753

UPC: 885630236872

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fused, 1200 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Open

Overview

Disconnect Switch, Non-Fused, 1200 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Open
Also known as: 885630236872, 194R-NU1200-1753, ALB194RNU12001753

Specifications

Type: Disconnect Switch, Non-Fused
Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 1200
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Poles: 3
Amps: 1200
Mounting: Panel
Volts DC: 250
Volts AC: 600