Disconnect Switch, Fused, NEMA 4/4X Enclosed, Non-Fused, 60A, 3P, Handle

Item #: 1104108
Cat #: 194R-KN60-1753-PY
UPC: 885630184302
Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fused, NEMA Type 4/4X Enclosure, Thermoplastic, Non-Fuse, 60 Amp, 600 Volt AC, 3-Pole, Standard Red/Yellow Handle 3/3R/4/4X/12, Padlock Attachment

Overview

Disconnect Switch, Fused, NEMA Type 4/4X Enclosure, Thermoplastic, Non-Fuse, 60 Amp, 600 Volt AC, 3-Pole, Standard Red/Yellow Handle 3/3R/4/4X/12, Padlock Attachment
Also known as: 885630184302, 194R-KN60-1753-PY, ALB194RKN601753PY

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250
Mounting: Surface
Color: Red/Yellow
Material: Thermoplastic
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Disconnect Switch, Non-Fused
Volts DC: 250
Color: Red/Yellow
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Material: Thermoplastic
Amps: 60

Customer Reviews

No reviews for this product
(0)