This product may not be available in all locations.

Disconnect Switch, Fused, NEMA 4/4X Enclosed, J Fuse, 60A, 3P, Handle
Item #: 1104100
Cat #: 194R-KJ60-1753-PY
UPC: 885630184326
Call for price
Company wide:
0
in stock
Documents & Guides
AB 194R-KJ60-1753-PY FUSED DISCONNECT SWITCH
Overview
AB 194R-KJ60-1753-PY FUSED DISCONNECT SWITCH
Also known as: 885630184326, 194R-KJ60-1753-PY, ALB194RKJ601753PY
Specifications
| Type: | Disconnect Switch, Fused, Enclosed |
| Mounting: | Panel |
| Poles: | 3 |
| Color: | Red/Yellow |
| Class: | J |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Type: | Disconnect Switch, Fused, Enclosed |
| Poles: | 3 |
| Class: | J |
| Amps: | 60 |
| Mounting: | Panel |
| Color: | Red/Yellow |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |