This product may not be available in all locations.

Disconnect Switch, Fused, NEMA 4/4X Enclosed, J Fuse, 30A, 3P, Handle
Item #: 1104097
Cat #: 194R-KJ30-1753-PY
UPC: 885630167152
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fused, NEMA Type 4/4X Enclosure, Thermoplastic, J Class Fuse, 30 Amp, 600 Volt AC, 3-Pole, Standard Red/Yellow Handle 3/3R/4/4X/12, Padlock Attachment
Overview
Disconnect Switch, Fused, NEMA Type 4/4X Enclosure, Thermoplastic, J Class Fuse, 30 Amp, 600 Volt AC, 3-Pole, Standard Red/Yellow Handle 3/3R/4/4X/12, Padlock Attachment
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-KJ30-1753-PY from Rockwell Automation® is a 30 A fused disconnect switch (UL class J - CSA HRCI-J). It is NEMA 4/4X thermo plastic three poles. It is a standard pistol red / yellow handle with a standard shaft.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630167152, 194R-KJ30-1753-PY, ALB194RKJ301753PY
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Color: | Red/Yellow |
| Amps: | 30 |
| Material: | Thermoplastic |
| Class: | J |
| Volts AC: | 600 |
| Type: | Fusible Modular Switch Kits |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Color: | Red/Yellow |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 30 |
| Class: | J |
| Type: | Fusible Modular Switch Kits |