Disconnect Switch, Fused, NEMA 4/4X Enclosed, J Fuse, 30A, 3P, Handle

Item #: 1104095

Cat #: 194R-KJ30-1753-PB

UPC: 885630177656

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fused, NEMA Type 4/4X Enclosure, Thermoplastic, J Class Fuse, 30 Amp, 600 Volt AC, 3-Pole, Standard Black Handle 3/3R/4/4X/12, Padlock Attachment

Overview

Disconnect Switch, Fused, NEMA Type 4/4X Enclosure, Thermoplastic, J Class Fuse, 30 Amp, 600 Volt AC, 3-Pole, Standard Black Handle 3/3R/4/4X/12, Padlock Attachment
Also known as: 885630177656, 194R-KJ30-1753-PB, ALB194RKJ301753PB

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Panel
Poles: 3
Volts DC: 250
Color: Black
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Type: Fusible Modular Switch Kits
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Poles: 3
Color: Black
Material: Thermoplastic
Volts AC: 600
Mounting: Panel
Volts DC: 250
Amps: 30
Class: J
Type: Fusible Modular Switch Kits