This product may not be available in all locations.

Disconnect Switch, Non-Fused, 30A, 600VAC, 250VDC, Rotary, Enclosed
Item #: 1104082
Cat #: 194R-FN30-1753-PY
UPC: 885630184364
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Rotary, Painted Metal Enclosure, NEMA 3/4/12, Red/Yellow Handle
Overview
Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Rotary, Painted Metal Enclosure, NEMA 3/4/12, Red/Yellow Handle
Also known as: 885630184364, 194R-FN30-1753-PY, ALB194RFN301753PY
Specifications
| Type: | Disconnect Switch, Enclosed, Non-Fused |
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Color: | Red/Yellow |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
| Type: | Disconnect Switch, Enclosed, Non-Fused |
| Volts DC: | 250 |
| Color: | Red/Yellow |
| Volts AC: | 600 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |