Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class J

Item #: 1104073

Cat #: 194R-FJ30-1753-PY

UPC: 885630184395

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Red/Yellow Handle

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Red/Yellow Handle

Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-FJ30-1753-PY from Rockwell Automation® is a 30 A fused disconnect switch (UL class J - CSA HRCI-J). It is NEMA 3/4/12 painted metal three poles. It is a standard pistol red / yellow handle with a standard shaft.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630184395, 194R-FJ30-1753-PY, ALB194RFJ301753PY

Specifications

Type: Disconnect Switch, Fused, Enclosed
Poles: 3
Volts DC: 250
Mounting: Surface
Color: Red/Yellow
Amps: 30
Class: J
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused, Enclosed
Volts DC: 250
Color: Red/Yellow
Class: J
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600