Disconnect Switch, Non-Fuse, 30A, 600VAC, 250VDC, NEMA 4/4X

Item #: 1104056

Cat #: 194R-CN30-1753-PB

UPC: 885630095561

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fuse, 30 Amp, 600 Volt AC, 250 Volt DC, NEMA 4/4X, Black Handle

Overview

Disconnect Switch, Non-Fuse, 30 Amp, 600 Volt AC, 250 Volt DC, NEMA 4/4X, Black Handle

Our 194R Rotary Disconnect Switches offer a variety of fused and non-fused versions from 20...1250 A and can be ordered with or without an enclosure. Non-fused styles permit use of your own fuse blocks. Fused switches, with integral fuse carriers, reduce panel space requirements

Also known as: 885630095561, 194R-CN30-1753-PB, ALB194RCN301753PB

Specifications

Poles: 3
Volts DC: 250
Color: Black
Amps: 30
Type: Disconnnect Switch, Non-Fused
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Color: Black
Type: Disconnnect Switch, Non-Fused
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Amps: 30
Volts AC: 600