Disconnect Switch, Enclosed, 25A, 690VAC, 3P, NEMA 3/4/12

Item #: 1103998

Cat #: 194E-FA20E-P11-PE

UPC: 662072988534

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, 25 Amp, 690 Volt AC, 3 Pole, Enclosed, NEMA 3/4/12, IP66, Painted Steel, Red/Yellow Knob, Base/DIN Rail Mount

Overview

Switch, Disconnect, 25 Amp, 690 Volt AC, 3 Pole, Enclosed, NEMA 3/4/12, IP66, Painted Steel, Red/Yellow Knob, Base/DIN Rail Mount
Also known as: 662072988534, 194E-FA20E-P11-PE, ALB194EFA20EP11PE

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Volts AC: 690
Poles: 3
Mounting: DIN Rail
Color: Red/Yellow
Amps: 25
Material: Steel
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Volts AC: 690
Mounting: DIN Rail
Amps: 25
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Color: Red/Yellow
Material: Steel